Mining Service Circuit Breaker Thermal Magnetic Interchangeable Trip 1000V AC 225A

SKU: 78211434195
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 225A
Trip Range: 500-2500A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 1000V AC: 14
kA IR 250V DC: 10
Frame Type: K Frame
WxHxD - in: 5.5 x 10.13 x 4.1 in. (140 x 257 x 104mm)
Manufacturer Series: Series C E2
State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.
Additional Info: Includes: Undervoltage Release: 120V Mining Left Pigtail Rear