Mining Service Circuit Breaker Electronic Interchangeable Trip 600V AC 350A

SKU: 78668595315
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 350A
Trip Range: 500-2500A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 250V DC: 22
Terminals: Without Lugs
Frame Type: L Frame
WxHxD - in: 10 x 13 x 7 in. (254 x 330 x 178mm)
Manufacturer Series: Series C E2
Offering high quality products and services that create a safer work environment, Eaton has been the undisputed leader in electric power distribution to the mining industry for 40 years. Breakers are available in 7 frame sizes up to 2000A and 1000 VAC.
Additional Info: Magnetic Rating: Standard Magnetic