Menu Search
EATON #E2NM3900WU66

Circuit Breaker, Mining Service; 3P; 600V AC; 900A

SKU # 78667905979 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 900A
Trip Range: 1250-5000A Magnetic
kA IR 480V AC: 50
kA IR 600V AC: 25
kA IR 1000V AC: 25
Terminals: Without Lugs
Frame Type: N Frame
Dimensions: 8.25 x 16 x 5.5 in. (210 x 407 x 140mm)

Additional Info: Includes: Rating Plug. Trip: Long/Instantaneous