Menu Search
EATON #E2N3800MWA06

Circuit Breaker, Mining Service; 3P; 600V AC; 800A

SKU # 78211441765 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 800A
Trip Range: 500-2500A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 50
kA IR 600V AC: 25
Frame Type: N Frame
Dimensions: 8.25 x 16 x 5.5 in. (210 x 407 x 140mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Additional Info: Auxiliary Switch: 1A-1B Right Pigtail Rear