This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #E2L3600MLWT06Z02

Circuit Breaker, Mining Service; 3P; 600V AC; 600A

SKU # 78668540771 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mining Service Circuit Breaker
Trip Type: Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 600A
Trip Range: 1125-2250A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 250V DC: 22
Terminals: Line and Load Lugs
Frame Type: L Frame
Dimensions: 8.25 x 10.75 x 4.06 in. (209.6 x 273.1 x 103.1mm)

Offering high quality products and services that create a safer work environment, Eaton has been the undisputed leader in electric power distribution to the mining industry for 40 years. Breakers are available in 7 frame sizes up to 2000A and 1000 VAC.

Additional Info: Undervoltage Release: 24 VDC Left Pigtail Rear