Menu Search

EATON #KDM2400K5MWS10

Circuit Breaker, Mining Service; 3P; 600V AC; 400A

SKU: 78211422350
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 400A
Trip Range: 1000-2000A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 250V DC: 10
Terminals: Without Lugs
Frame Type: K Frame
Dimensions: 5.5 x 10.12 x 4.06 in. (140 x 257 x 103mm)