Menu Search
Search
EATON #E2K3400WU66

Circuit Breaker, Mining Service; 3P; 600V AC; 400A

SKU # 78211422392 Manufacturer Series: Series C E2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 400A
Trip Range: 2000-4000A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 250V DC: 10
Terminals: Without Lugs
Frame Type: K Frame
Dimensions: 5.5 x 10.12 x 4.06 in. (140 x 257 x 103mm)

Additional Info: Includes: Undervoltage Release 208-240VAC