EATON #E2J3250MAWD01

Circuit Breaker, Mining Service; 3P; 600V AC; 250A

SKU: 78211422296
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 250A
Trip Range: 1250-2500A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
kA IR 250V DC: 10
Terminals: Line and Load Lugs
Frame Type: J Frame
WxHxD - in: 4.13 x 10 x 4.06 in. (105 x 254 x 103mm)
Description
State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.
Additional Info: Voltage Rating: 250 Vdc, Terminals - 0.25-20 in.