Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 3P; 600V AC; 175A
EATON #E2J3175WM01

Circuit Breaker, Mining Service; 3P; 600V AC; 175A

SKU # 78211422303 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 175A
Trip Range: 850-1750A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
kA IR 250V DC: 10
Frame Type: J Frame
Dimensions: 4.13 x 10 x 4.06 in. (105 x 254 x 103mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Additional Info: Voltage Rating: 250 Vdc