You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #E2F3150LM04U62

Circuit Breaker, Mining Service; 3P; 600V AC; 150A

SKU # 78211462128 Manufacturer Series: Series C E2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Non-Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 150A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
kA IR 250V DC: 10
Terminals: Line and Load Lugs
Frame Type: F Frame
Dimensions: 4.13 x 6 x 3.38 in. (105 x 153 x 86mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Additional Info: Includes: Undervoltage Release: 110-127V Right Pigtail Rear, Specialty Sealed, Voltage Rating: 250 Vdc