Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 3P; 600V AC; 150A
EATON #E2F150TMU62

Circuit Breaker, Mining Service; 3P; 600V AC; 150A

SKU # 78667919441 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mining Service Circuit Breaker
Trip Type: Magnetic Non-Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 150A
Trip Range: 450-1500A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
kA IR 250V DC: 10
Terminals: Line and Load Lugs
Frame Type: F Frame
Dimensions: 4.12 x 6 x 3.37 in. (105 x 153 x 86mm)

Additional Info: Includes: Undervoltage Release 110-127VAC