Menu Search

EATON #E2N31238B20W

Circuit Breaker, Mining Service; 3P; 600V AC; 1200A

SKU: 78668595197
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 1200A
Trip Range: 1250-5000A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 50
kA IR 600V AC: 25
Terminals: Without Lugs
Frame Type: N Frame
Dimensions: 16.5 x 6 x 9 in. (419 x 152 x 229mm)
Description
State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.
Additional Info: Maintenance Mode, Alarm Lockout: High Load Alarm