Menu Search

EATON #E2LW3450MXW

Circuit Breaker, Mining Service; 3P; 1200V AC; 450A

SKU: 78668588707
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Magnetic Interchangeable Trip
Voltage Max: 1200V AC
Poles: 3P
Continuous Amps: 450A
Trip Range: 2000-4000A Magnetic
kA IR 1000V AC: 10
Terminals: Without Lugs
Frame Type: L Frame
Dimensions: 10 x 13 x 7 in. (254 x 330 x 178mm)
Description
Offering high quality products and services that create a safer work environment, Eaton has been the undisputed leader in electric power distribution to the mining industry for 40 years. Breakers are available in 7 frame sizes up to 2000A and 1000 VAC.
Additional Info: kA IR 1200V AC: 10