Menu Search
EATON #E2KW3250W

Circuit Breaker, Mining Service; 3P; 1200V AC; 250A

SKU # 78668588684 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 1200V AC
Poles: 3P
Continuous Amps: 250A
Trip Range: 1250-2500A Magnetic
kA IR 1000V AC: 10
Terminals: Without Lugs
Frame Type: K Frame
Dimensions: 5.49 x 10.13 x 4.06 in. (139.4 x 257.3 x 103.1mm)

Offering high quality products and services that create a safer work environment, Eaton has been the undisputed leader in electric power distribution to the mining industry for 40 years. Breakers are available in 7 frame sizes up to 2000A and 1000 VAC.

Additional Info: kA IR 1200V AC: 10