Menu Search
Mining Circuit Breakers Circuit Breaker, Mining Service; 3P; 1000Y/577V AC; 350A
EATON #E2LEM335038W

Circuit Breaker, Mining Service; 3P; 1000Y/577V AC; 350A

SKU # 78668595300 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 1000Y/577V AC
Poles: 3P
Continuous Amps: 350A
Trip Range: 500-2500A Magnetic
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 1000V AC: 18
kA IR 250V DC: 22
Terminals: Without Lugs
Frame Type: L Frame
Dimensions: 10 x 13 x 7 in. (254 x 330 x 178mm)

Offering high quality products and services that create a safer work environment, Eaton has been the undisputed leader in electric power distribution to the mining industry for 40 years. Breakers are available in 7 frame sizes up to 2000A and 1000 VAC.

Additional Info: Magnetic Rating: High Magnetic