Menu Search
EATON #E2NM3600B20W

Circuit Breaker, Mining Service; 3P; 1000V AC; 600A

SKU # 78668595179 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Continuous Amps: 600A
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Trip Range: 500-2500A Magnetic
kA IR 480V AC: 50
kA IR 600V AC: 25
kA IR 1000V AC: 25
Terminals: Without Lugs
Frame Type: N Frame
Dimensions: 16.5 x 6 x 9 in. (419 x 152 x 229mm)

State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.

Additional Info: Alarm Lockout: High Load Alarm