Menu Search

EATON #E2FM3080A04

Circuit Breaker, Mining Service; 3P; 1000V AC; 80A

SKU: 78211479966
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Non-Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 80A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
kA IR 1000V AC: 10
kA IR 250V DC: 10
Terminals: Line and Load Lugs
Frame Type: F Frame
Dimensions: 4.13 x 6 x 3.38 in. (105 x 153 x 86mm)
Description
State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.
Additional Info: Includes: Auxiliary Switch: 1A-1B Left Terminal Same Side, Specialty Sealed, Voltage Rating: 250 Vdc