Menu Search

EATON #E2MM3800MXW

Circuit Breaker, Mining Service; 3P; 1000V AC; 800A

SKU: 78668524275
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Magnetic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 800A
Trip Range: 2000-4000A Magnetic
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 1000V AC: 18
kA IR 250V DC: 22
Terminals: Without Lugs
Frame Type: M Frame
Description
State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.
Additional Info: Voltage Rating: 250 Vdc