Menu Search

EATON #E2LEM3400MWA06U66

Circuit Breaker, Mining Service; 3P; 1000V AC; 400A

SKU: 78211369078
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 400A
Trip Range: 500-2500A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 1000V AC: 18
kA IR 250V DC: 22
Frame Type: L Frame
Dimensions: 8.25 x 10.75 x 4.06 in. (209.6 x 273.1 x 103.1mm)
Description
Offering high quality products and services that create a safer work environment, Eaton has been the undisputed leader in electric power distribution to the mining industry for 40 years. Breakers are available in 7 frame sizes up to 2000A and 1000 VAC.
Additional Info: Undervoltage Release: 120V Mining Left Pigtail Rear, Auxiliary Switch: 1A-1B Right Pigtail Rear