Menu Search

EATON #E2KM3400WA06U66

Circuit Breaker, Mining Service; 3P; 1000V AC; 400A

SKU: 78211349884
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Thermal Magnetic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 400A
Trip Range: 2000-4000A Magnetic
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 1000V AC: 10
kA IR 250V DC: 10
Frame Type: K Frame
Dimensions: 5.5 x 10.13 x 4.1 in. (140 x 257 x 104mm)
Description
State-of-the-art E2 mining service breakers incorporate the rigid specifications and testing procedures developed by a focus group led by engineers from several large coal companies and Eaton design engineers. Additionally, the performance of these breakers was proven and verified during hundreds of hours of field testing in harsh mine environments.
Additional Info: Includes: Undervoltage Release: 120V Mining Left Pigtail Rear, Auxiliary Switch: 1A-1B Right Pigtail Rear