Menu Search

EATON #E2RM316T32WA12S29

Circuit Breaker, Mining Service; 3P; 1000V AC; 1600A

SKU: 78211488690
Manufacturer Series: Series C E2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mining Service Circuit Breaker
Trip Type: Electronic Interchangeable Trip
Voltage Max: 1000V AC
Poles: 3P
Continuous Amps: 1600A
Trip Range: 3200-12800A Magnetic
kA IR 480V AC: 65
kA IR 600V AC: 50
kA IR 1000V AC: 25
Terminals: Without Lugs
Frame Type: R Frame
Dimensions: 15.5 x 16 x 9 in. (393.7 x 406.4 x 228.6mm)
Description
Offering high quality products and services that create a safer work environment, Eaton has been the undisputed leader in electric power distribution to the mining industry for 40 years. Breakers are available in 7 frame sizes up to 2000A and 1000 VAC.
Additional Info: Shunt Trip: 110-240V Pigtail, Auxiliary Switch: 2A-2B Right Pigtail, Enclosure Color: Orange