Menu Search
Mining Circuit Breaker Trips Circuit Breaker, Mining Service; 3P; Thermal Magnetic Trip; 1100 - 2500A

SIEMENS #FMKT250T

Circuit Breaker, Mining Service; 3P; Thermal Magnetic Trip; 1100 - 2500A

SKU #78364321778
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mining Service Breaker
Poles: 3P
Continuous Amps: 250A
Trip: Thermal Magnetic
Trip Setting Amps: 1100 - 2500A

SIE FMKT250T BREAKER MINING 250A 1K