Menu Search
Mining Circuit Breaker Frames Mining Service Breaker Frame 1000V AC
EATON #E2LM3600F

Mining Service Breaker Frame 1000V AC

SKU # 78211420903 Manufacturer Series: Series C E2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mining Service Breaker Frame
Voltage Max: 1000V AC
Poles: 3P
Amps: 600A
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 1000V AC: 18
Dimensions: 4.06 x 8.25 x 10.75 in. (103 x 210 x 273mm)
Frame Type: L Frame

Mining Circuit Breaker Frames: Type - Mining Service Breaker Frame; Voltage Max - 1000V AC; Poles - 3P; Amps - 600A; kA IR 480V AC - 35; kA IR 600V AC - 25; kA IR 1000V AC - 18; WxHxD - in - 4.06x8.25x10.75 in. (103x210x273 mm); Frame Type - L Frame; Additional Information - Trip Type: Interchangeable thermal-magnetic, Magnetic Trip Range: 3000-6000A; Manufacturer Series - Series C E2

Additional Info: Trip Type: Interchangeable thermal-magnetic, Magnetic Trip Range: 3000-6000A