Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Miniature Incandescent Light Bulb 3W T-2 1/2

SKU: 78019798988
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Incandescent Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: S.C. Bayonet (BA9s)
Voltage: 60V
Amps: 0.05A
Watts: 3W
Emitter/Lens Color: Clear
MOL: 1.19 in.
Miniature Light Bulbs: Type - Miniature Incandescent Light Bulb; Bulb - T-2 1/2; Base - S.C Bayonet (BA9s); Voltage - 60V; Amps - 0.05A; Watts - 3W; Emitter/Lens Color - Clear; MOL - 1.19 in.; Additional Information - Shape: Tubular
Additional Info: Shape: Tubular