Xenon Lamp, 3.6V, 2 Cells

SKU: 08092651105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Xenon Light Bulb
Service: Flashlight
Packaging: 2
Number of Cells: 2
Battery Type: CR123A
Manufacturer Series: Twin-Task
Miniature Light Bulbs: Type - Xenon Light Bulb; Service - Flashlight; Packaging - 2; Number of Cells - 2; Battery Type - CR123A; Additional Information - Application: TT-2L. Removal tool included. Bulb only; Manufacturer Series - Twin-Task
Additional Info: Application: TT-2L. Removal tool included. Bulb only