Miniature Lamp, 24V, T-2, Tel. Slide No.5 Base, 1.11 in., 10000 hrs

SKU: 04613533229
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.5
Service: Indicator
Voltage: 24V
Amps: 0.072A
Life - hrs: 10000 hrs
Packaging: (priced per lamp)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - T-2; Base - Tel. Slide No.5; Service - Indicator; Voltage - 24V; Amps - 0.072A; Life - hrs - 10000 hrs; Packaging - (priced per lamp)