Incandescent Light Bulb 6W S-6

SKU: 04613516782
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Incandescent Light Bulb
Bulb Shape: S6
Bulb: S-6
Base: D.C. Bayonet
Voltage: 120V
Watts: 6W
Lumens: 41
Life - hrs: 1500 hrs
Packaging: 120/Case
Emitter/Lens Color: Clear
MOL: 1.90 in. (48.3mm)
Miniature Light Bulbs: Type - Incandescent Light Bulb; Bulb - S-6; Base - D.C. Bay.; Voltage - 120.0V; Watts - 6W; Life - hrs - 1500 hrs; Packaging - 120/Case; Emitter/Lens Color - Clear; Lumens - 41.00; MOL - 1.90 in. (48.3mm); Additional Information - Color Temperature: 2850K, CRI: 100
Additional Info: Color Temperature: 2850K, CRI: 100