MAGLITE #LK3A001

Lamp, Xenon, Miniature, 2 Per Pack

SKU: 03873907038
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Xenon Light Bulb
Service: Flashlight
Packaging: 2
Number of Cells: 1
Battery Type: AAA
Manufacturer Series: Solitaire
Description
Miniature Light Bulbs: Type - Xenon Light Bulb; Service - Flashlight; Packaging - 2; Number of Cells - 1; Battery Type - AAA; Manufacturer Series - Solitaire