MAGLITE #LM2A001

Lamp, Krypton, Miniature

SKU: 03873910703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Krypton Light Bulb
Service: Flashlight
Number of Cells: 2
Battery Type: AA/AAA
Description
Miniature Light Bulbs: Type - Krypton Light Bulb; Service - Flashlight; Number of Cells - 2; Battery Type - AA/AAA