Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Miniature Lamp, 9.32W, 13.5V, G-6, S.C. Bayonet Base, 0.75 in., 5000 hrs

SKU: 03129341043
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: S.C. Bayonet (BA15s)
Service: Auto
Voltage: 13.5V
Amps: 0.69A
Watts: 9.32W
Life - hrs: 5000 hrs
Packaging: (priced per lamp)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - G-6; Base - S.C. Bay. (BA15s); Service - Auto; Voltage - 13.5V; Amps - 0.69A; Watts - 9.32W; Life - hrs - 5000 hrs; Packaging - (priced per lamp)