Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Miniature Lamp, 3.25W, 130V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 10000 hrs

SKU: 03129340249
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Service: Indicator
Voltage: 130V
Amps: 0.025A
Life - hrs: 10000 hrs
Packaging: (priced per lamp)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - T-2 1/2; Base - Min. Bay. (BA9s); Service - Indicator; Voltage - 130V; Amps - 0.025A; Life - hrs - 10000 hrs; Packaging - (priced per lamp)