Miniature Lamp, 28.56W, 28V, S-8, D.C. Bayonet Base, 1.04 in., 500 hrs

SKU: 03129300647
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Bayonet (BA15d)
Service: Marine, 2-Identical Fil. in Series
Voltage: 28V
Amps: 1.02A
Watts: 28.56W
Life - hrs: 500 hrs
Packaging: (priced per lamp)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - S-8; Base - D.C. Bay. (BA15d); Service - Marine, 2-Identical Fil. in Series; Voltage - 28V; Amps - 1.02A; Watts - 28.56W; Life - hrs - 500 hrs; Packaging - (priced per lamp)