Miniature Lamp, 2.80W, 14V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 3000 hrs

SKU: 03129340360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Service: Indicator
Voltage: 14V
Amps: 0.2A
Watts: 2.8W
Life - hrs: 3000 hrs
Packaging: (priced per lamp)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - T-3 1/4; Base - Min. Bay. (BA9s); Service - Indicator; Voltage - 14V; Amps - 0.2A; Watts - 2.8W; Life - hrs - 3000 hrs; Packaging - (priced per lamp)