Miniature Lamp, 1.50W, 7.5V, G-3 1/2, Miniature Screw Base, 0.43 in., 1000 hrs

SKU: 03129340746
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Light Bulb
Bulb Shape: G3-1/2
Bulb: G-3.5
Base: Min. Scr. (E10)
Voltage: 7.5V
Amps: 0.2A
Life - hrs: 1000 hrs
Packaging: (priced per lamp)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - G-3 1/2; Base - Min. Scr. (E10); Voltage - 7.5V; Amps - 0.2A; Life - hrs - 1000 hrs; Packaging - (priced per lamp)