Miniature Lamp, 0.84W, 24V, T-2, Tel. Slide No.2 Base, 0.27 in., 8000 hrs

SKU: 03129340516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.2
Service: Tel-Switchboard
Voltage: 24V
Amps: 0.035A
Packaging: (priced per lamp)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - T-2; Base - Tel. Slide No.2; Service - Tel-Switchboard; Voltage - 24V; Amps - 0.035A; Packaging - (priced per lamp)