Miniature Lamp, 0.12W, 2V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1000 hrs

SKU: 03129340744
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Service: Radio
Voltage: 2V
Amps: 0.06A
Life - hrs: 1000 hrs
Packaging: (priced per lamp)
Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - T-3 1/4; Base - Min. Bay. (BA9s); Service - Radio; Voltage - 2V; Amps - 0.06A; Life - hrs - 1000 hrs; Packaging - (priced per lamp)