Menu Search

WEIDMUELLER #0430600000

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 0.5A

SKU: 78069898629
Manufacturer Series: G20
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 0.5A
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Additional Info: Type: G20/0.50A/F. Packaging: 10