Menu Search

OPTIFUSE #TSC-500MA

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 500mA

SKU: 40099598621
Manufacturer Series: TSC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 500mA
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Additional Info: Additional IR Rating: 10kA 125VAC, Operating Temperature: -55 to 125 deg C (-67 to 257 deg F)