Menu Search

OPTIFUSE #FSC-10A

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 10A

SKU: 40099598801
Manufacturer Series: FSC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 10A
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Additional Info: Operating Temperature: -55 to 90 deg C (-67 to 194 deg F)