MERSEN #GGA4

Miniature Fuse, Time Delay, 4A, 125VAC, 10kA IR

SKU: 78200181018
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 125V AC
Amps: 4A
Interrupting Rating: 10kA IR
Length Overall: 0.787 in.
Diameter: 0.196 in.
Connection: Ferrule
Manufacturer Series: GGA
Description
MER GGA4 5X20MM FUSE 250V 4A GGA