Miniature Fuse, Fast Acting, 1/4A, 250VAC, 35A IR

SKU: 78200176477
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1/4A
Interrupting Rating: 35A IR
Length Overall: 0.787 in.
Diameter: 0.196 in.
Connection: Ferrule
Manufacturer Series: GSB
MER GSB1/4 250V 1/4A 5X20 SMALL DIM