The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
MERSEN #GSC6

Fuse, Miniature Glass Tube; Time Delay; 125V AC; 6A

SKU # 78200176584 Manufacturer Series: GSC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 6A
Voltage: 125V AC
Interrupting Rating: 10kA IR
Length Overall: 20mm
Diameter: 5mm
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Connection: Ferrule