Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1A

MERSEN #GGA1

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1A

SKU #78200181011
Manufacturer Series: GGA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 100A IR
Length Overall: 0.787 in.
Diameter: 0.205 in.
Connection: Ferrule

Additional Info: Additional IR: 10kA at 125VAC, Body Style: Cylindrical, Non-Rejection, Materials Contact: Nickel Plated Brass, Mounting: Clip