Menu Search
MERSEN #GDG1/16

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1/16A

SKU # 78200129538 Manufacturer Series: GDG
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1/16A
Interrupting Rating: 35A IR
Length Overall: 0.787 in.
Diameter: 0.196 in.
Connection: Ferrule

MER GDG1/16 5X20MM FUSE 250V 1/16A