Menu Search

MERSEN #GSB4

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 4A

SKU: 78200176489
Manufacturer Series: GSB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 4A
Interrupting Rating: 2000A IR
Length Overall: 0.787 in.
Diameter: 0.196 in.
Connection: Ferrule