Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

MERSEN #GSB1

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

SKU #78200176483
Manufacturer Series: GSB
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 35A IR
Length Overall: 0.787 in.
Diameter: 0.196 in.
Connection: Ferrule