Menu Search
Miniature Fuses Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 2A

MERSEN #GGC2

Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 2A

SKU #78200176068
Manufacturer Series: GGC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 250VAC @ 200A IR/125VAC @ 10kA IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule