Menu Search
Miniature Fuses Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 1/4A
MERSEN #GGC1/4

Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 1/4A

SKU # 78200176057 Manufacturer Series: GGC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1/4A
Interrupting Rating: 250VAC @ 200A IR/125VAC @ 10kA IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule