Menu Search
Miniature Fuses Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 1/10A

MERSEN #GGM1/10

Fuse, Miniature; Glass; Fast-acting; Ferrule; 250VAC; 1/10A

SKU #78200176896
Manufacturer Series: GGM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1/10A
Interrupting Rating: 250VAC @ 200A IR/125VAC @ 10kA IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule