Menu Search
Miniature Fuses Fuse, Miniature; Ceramic; Time-delay; Ferrule; 250VAC; 1/4A

MERSEN #GSA1/4

Fuse, Miniature; Ceramic; Time-delay; Ferrule; 250VAC; 1/4A

SKU #78200176403
Manufacturer Series: GSA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1/4A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule